Tuffcut Dm 4 Flute End Mill Necked, 4.00Mm

  • Mfr # 158M04N12-1.0RA

  • Zoro # G1340572


product price: $40.19
/ea

Key Features

Number of Flutes
4
Milling Diameter
4 mm
Tool Construction
Solid
Neck Length
0.4724 in
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158M04N12-1.0RA
Zoro #
G1340572
UPC #
697604991867
Country of Origin
United States

Dimensions

Milling Diameter
4 mm
Neck Length
0.4724 in
Shank Dia.
6 mm
Overall Length
63 mm
Corner Radius
1 mm
Length of Cut
6 mm

Details

Number of Flutes
4
Tool Construction
Solid
Center Cutting
Yes
Shank Type
Straight
End Mill Style
Corner Radius
Helix Angle
35°-38° Variable
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Xtreme
Primary Material Application
Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.