Tuffcut Dm 4 Flute End Mill Necked, 4.00Mm

  • Mfr # 158M04N20-0.5RA

  • Zoro # G1336567


product price: $40.15
/ea

Key Features

Number of Flutes
4
Length of Cut
6 mm
Neck Length
0.7874 in
End Mill Style
Corner Radius
Milling Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158M04N20-0.5RA
Zoro #
G1336567
UPC #
697604991836
Country of Origin
United States

Dimensions

Length of Cut
6 mm
Neck Length
0.7874 in
Milling Diameter
4 mm
Shank Dia.
6 mm
Corner Radius
0.5 mm
Overall Length
75 mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Tool Construction
Solid
Helix Angle
35°-38° Variable
Primary Material Application
Hard material
Center Cutting
Yes
Finish
ALtima Xtreme
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.