Tuffcut Dm 4 Flute End Mill Necked, 8.00Mm

  • Mfr # 158M08N40-2.0RA

  • Zoro # G1358711


product price: $56.99
/ea

Key Features

Number of Flutes
4
Neck Length
1.5748 in
Helix Angle
35°-38° Variable
Corner Radius
0.079 in
End Grind
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158M08N40-2.0RA
Zoro #
G1358711
UPC #
697604992024
Country of Origin
United States

Dimensions

Neck Length
1.5748 in
Corner Radius
0.079 in
Diameter
0.315 in
Shank Dia.
0.315 in
Neck Dia.
0.299 in
Overall Length
3.937 in
Flute Length
0.4724 in

Details

Number of Flutes
4
Helix Angle
35°-38° Variable
End Grind
Corner Radius
Tool Construction
Solid
Material Application
Hard material
Material
Carbide
Center Cutting
Yes
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Shank Type
Straight
Finish
ALtima® Xtreme

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.