Zoro Homepage

Tuffcut Dm Multi-Flute End Mill, 1/2

  • Mfr # 15750004A

  • Zoro # G1342891


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Primary Material Application
Hard material
Shank Dia.
1/2 in
Center Cutting
Yes
Corner Radius
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15750004A
Zoro #
G1342891
UPC #
697604157584
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Corner Radius
0.045 in
Milling Diameter
1/2 in
Length of Cut
1-1/4 in
Overall Length
4 in

Details

Number of Flutes
6
Primary Material Application
Hard material
Center Cutting
Yes
Helix Angle
45°
Tool Construction
Solid
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Finishing
Finish
ALtima Xtreme
Shank Type
Straight
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.