Zoro Homepage

Tuffcut Dm Multi-Flute End Mill, 1/4

  • Mfr # 15725001A

  • Zoro # G1355150


product price: $59.29
/ea

Key Features

Number of Flutes
6
Center Cutting
Yes
Shank Dia.
1/4 in
Primary Material Application
Hard material
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15725001A
Zoro #
G1355150
UPC #
697604157249
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Corner Radius
0.015 in
Overall Length
3-1/2 in
Milling Diameter
1/4 in
Length of Cut
5/8 in

Details

Number of Flutes
6
Center Cutting
Yes
Primary Material Application
Hard material
Material
Carbide
Shank Type
Straight
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Finishing
Finish
ALtima Xtreme
Helix Angle
45°
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.