Zoro Homepage

Tuffcut Dm Multi-Flute End Mill, 16.0Mm

  • Mfr # 15762992A

  • Zoro # G1302492


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
6
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
Length of Cut
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15762992A
Zoro #
G1302492
UPC #
697604157690
Country of Origin
United States

Dimensions

Length of Cut
40 mm
Corner Radius
0.75 mm
Overall Length
152 mm
Cutter Dia.
16 mm
Shank Dia.
16 mm

Details

Material
Carbide
Number of Flutes
6
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
End Mill Application
High Efficiency Milling; Finishing
Shank Type
Straight
Helix Angle
45 Degrees
Hardened (H) Compatibility
Yes
Series
TuffCut DM
Decimal Equivalent
0.6299 in
Center Cutting
Yes
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.