Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm Multi-Flute End Mill, 20.0Mm

  • Mfr # 15778746A

  • Zoro # G1311586


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
8
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15778746A
Zoro #
G1311586
UPC #
697604157898
Country of Origin
United States

Dimensions

Overall Length
5.9843 in
Shank Dia.
0.7874 in
Corner Radius
0.098 in
Flute Length
1.7717 in

Details

Material
Carbide
Number of Flutes
8
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Finishing
Hardened (H) Compatibility
Yes
Shank Type
Straight
Helix Angle
45 Degrees
Construction
Solid
Decimal Equivalent
0.7874 in
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.