Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm Multi-Flute End Mill, 20.0Mm

  • Mfr # 15778747A

  • Zoro # G1305931


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
End Mill Application
High Efficiency Milling; Finishing
Center Cutting
Yes
End Mill Style
Corner Radius
Length of Cut
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15778747A
Zoro #
G1305931
UPC #
697604157904
Country of Origin
United States

Dimensions

Shank Dia.
20 mm
Length of Cut
45 mm
Milling Diameter
20 mm
Corner Radius
3 mm
Overall Length
152 mm

Details

End Mill Application
High Efficiency Milling; Finishing
Center Cutting
Yes
End Mill Style
Corner Radius
Number of Flutes
8
Primary Material Application
Hard material
Tool Construction
Solid
Shank Type
Straight
Helix Angle
45°
Material
Carbide
Finish
ALtima Xtreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.