Zoro Homepage

Tuffcut Dm Multi-Flute End Mill, 25.0Mm

  • Mfr # 15798437A

  • Zoro # G1308101


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
10
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15798437A
Zoro #
G1308101
UPC #
697604157980
Country of Origin
United States

Dimensions

Overall Length
5.9843 in
Shank Dia.
0.9843 in
Corner Radius
0.118 in
Flute Length
1.9685 in

Details

Material
Carbide
Number of Flutes
10
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Finishing
Shank Type
Straight
Helix Angle
45 Degrees
Hardened (H) Compatibility
Yes
Decimal Equivalent
0.9843 in
Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.