
Tuffcut Dm Multi-Flute End Mill, 3/16
Mfr # 15718750A
Zoro # G1357591
product price: $51.59
/eaKey Features
End Mill Application
High Efficiency Milling; Finishing
End Mill Style
Square
Milling Diameter
3/16 in
Shank Type
Straight
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15718750A
Zoro #
G1357591
UPC #
697604157119
Country of Origin
United States
Dimensions
Milling Diameter
3/16 in
Shank Dia.
1/4 in
Length of Cut
9/16 in
Overall Length
3 in
Details
End Mill Application
High Efficiency Milling; Finishing
End Mill Style
Square
Shank Type
Straight
Center Cutting
Yes
Helix Angle
45°
Tool Construction
Solid
Primary Material Application
Hard material
Number of Flutes
4
Finish
ALtima Xtreme
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.