
Tuffcut Dm Multi-Flute End Mill, 5.0Mm
Mfr # 15719683A
Zoro # G1358160
product price: $55.15
/eaKey Features
Number of Flutes
4
Milling Diameter
5 mm
Helix Angle
45°
End Mill Application
High Efficiency Milling; Finishing
Primary Material Application
Hard material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15719683A
Zoro #
G1358160
UPC #
697604157188
Country of Origin
United States
Dimensions
Milling Diameter
5 mm
Length of Cut
15 mm
Shank Dia.
6 mm
Overall Length
90 mm
Corner Radius
1 mm
Details
Number of Flutes
4
Helix Angle
45°
End Mill Application
High Efficiency Milling; Finishing
Primary Material Application
Hard material
End Mill Style
Corner Radius
Shank Type
Straight
Center Cutting
Yes
Tool Construction
Solid
Finish
ALtima Xtreme
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.