Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm Multi-Flute End Mill, 5/16

  • Mfr # 15731252A

  • Zoro # G1314569


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
6
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15731252A
Zoro #
G1314569
UPC #
697604157300
Country of Origin
United States

Dimensions

Shank Dia.
0.3125 in
Corner Radius
0.02 in
Overall Length
4 in
Flute Length
0.75 in

Details

Material
Carbide
Number of Flutes
6
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Finishing
Hardened (H) Compatibility
Yes
Helix Angle
45 Degrees
Shank Type
Straight
Construction
Solid
Decimal Equivalent
0.3125 in
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.