Zoro Homepage

Tuffcut Dm Multi-Flute End Mill, 5/32

  • Mfr # 15715620A

  • Zoro # G1333006


product price: $53.39
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15715620A
Zoro #
G1333006
UPC #
697604157058
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Overall Length
3 in
Flute Length
0.4688 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Finishing
Hardened (H) Compatibility
Yes
Shank Type
Straight
Helix Angle
45 Degrees
Center Cutting
Yes
Decimal Equivalent
0.1562 in
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.