Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm Multi-Flute End Mill, 5/32

  • Mfr # 15715622A

  • Zoro # G1343731


product price: $55.15
/ea

Key Features

Number of Flutes
4
Milling Diameter
5/32 in
End Mill Application
High Efficiency Milling; Finishing
Center Cutting
Yes
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15715622A
Zoro #
G1343731
UPC #
697604157072
Country of Origin
United States

Dimensions

Milling Diameter
5/32 in
Shank Dia.
1/4 in
Corner Radius
0.02 in
Length of Cut
15/32
Overall Length
3 in

Details

Number of Flutes
4
End Mill Application
High Efficiency Milling; Finishing
Center Cutting
Yes
Tool Construction
Solid
Helix Angle
45°
End Mill Style
Corner Radius
Shank Type
Straight
Primary Material Application
Hard material
Finish
ALtima Xtreme
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.