Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm Multi-Flute End Mill, 6.0Mm

  • Mfr # 15723623A

  • Zoro # G1361408


product price: $55.15
/ea

Key Features

Material
Carbide
Number of Flutes
6
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
Length of Cut
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15723623A
Zoro #
G1361408
UPC #
697604157225
Country of Origin
United States

Dimensions

Length of Cut
15 mm
Shank Dia.
6 mm
Corner Radius
1 mm
Overall Length
90 mm
Cutter Dia.
6 mm

Details

Material
Carbide
Number of Flutes
6
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
End Mill Application
High Efficiency Milling; Finishing
Shank Type
Straight
Hardened (H) Compatibility
Yes
Helix Angle
45 Degrees
Center Cutting
Yes
Decimal Equivalent
0.2362 in
Series
TuffCut DM
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.