Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm Roughing End Mill, 10.0Mm

  • Mfr # 19239370A

  • Zoro # G1360120


product price: $72.79
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima Coating
Length of Cut
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19239370A
Zoro #
G1360120
UPC #
697604957450
Country of Origin
United States

Dimensions

Length of Cut
10 mm
Overall Length
51 mm
Shank Dia.
10 mm
Cutter Dia.
10 mm

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima Coating
End Mill Application
Slotting; Traditional Roughing
Cast Iron (K) Compatibility
Yes
Shank Type
HB DIN 6535
Helix Angle
20 Degrees
Center Cutting
Yes
Decimal Equivalent
0.3937 in
Tool Construction
Solid
Series
TuffCut DM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.