Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm Roughing End Mill, 10.0Mm

  • Mfr # 19239371A

  • Zoro # G1352938


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
10 mm
Tool Construction
Solid
Length of Cut
20 mm
Flute Length
0.7874 in
End Grind
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19239371A
Zoro #
G1352938
UPC #
697604957504
Country of Origin
United States

Dimensions

Milling Diameter
10 mm
Length of Cut
20 mm
Flute Length
0.7874 in
Shank Dia.
10 mm
Overall Length
70 mm
Diameter
0.3937 in

Details

Tool Construction
Solid
End Grind
Square
Primary Material Application
Cast iron
Shank Type
HB DIN 6535
End Mill Application
Slotting; Traditional Roughing
Material
Carbide
Finish
ALtima
Helix Angle
20°
Material Application
Cast iron
Number of Flutes
4
End Mill Style
Square
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.