Zoro Homepage

Tuffcut Dm Roughing End Mill, 1/2

  • Mfr # 19250000A

  • Zoro # G1340907


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima Coating
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19250000A
Zoro #
G1340907
UPC #
697604957320
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2-1/2 in
Cutter Dia.
1/2 in
Shank Dia.
1/2 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima Coating
End Mill Application
Slotting; Traditional Roughing
Helix Angle
20 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon
Tool Construction
Solid
Decimal Equivalent
0.5000 in
Series
TuffCut DM
Center Cutting
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.