Zoro Homepage

Tuffcut Dm Roughing End Mill, 12.0Mm

  • Mfr # 19247240A

  • Zoro # G1354627


product price: $86.69
/ea
Free Shipping & Returns

Key Features

End Grind
Square
Tool Construction
Solid
Primary Material Application
Cast iron
Helix Angle
20°
Milling Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19247240A
Zoro #
G1354627
UPC #
697604957467
Country of Origin
United States

Dimensions

Milling Diameter
12 mm
Shank Dia.
12 mm
Flute Length
0.4724 in
Length of Cut
12 mm
Overall Length
64 mm
Diameter
0.4724 in

Details

End Grind
Square
Tool Construction
Solid
Primary Material Application
Cast iron
Helix Angle
20°
End Mill Style
Square
Shank Type
HB DIN 6535
Center Cutting
Yes
Material
Carbide
Finish
ALtima
End Mill Application
Slotting; Traditional Roughing
Number of Flutes
4
Material Application
Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.