Zoro Homepage

Tuffcut Dm Roughing End Mill, 12.0Mm

  • Mfr # 19247241A

  • Zoro # G1356149


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima Coating
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19247241A
Zoro #
G1356149
UPC #
697604957511
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Cutter Dia.
12 mm
Overall Length
76 mm
Shank Dia.
12 mm

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima Coating
End Mill Application
Slotting; Traditional Roughing
Cast Iron (K) Compatibility
Yes
Shank Type
HB DIN 6535
Helix Angle
20 Degrees
Series
TuffCut DM
Decimal Equivalent
0.4724 in
Tool Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.