Zoro Homepage

Tuffcut Dm Roughing End Mill, 1/4

  • Mfr # 19225000A

  • Zoro # G1340898


product price: $56.79
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
ALtima Coating
Length of Cut
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19225000A
Zoro #
G1340898
UPC #
697604957306
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Shank Dia.
1/4 in
Cutter Dia.
1/4 in
Overall Length
2 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
ALtima Coating
End Mill Application
Slotting; Traditional Roughing
Shank Type
Straight
Helix Angle
20 Degrees
Cast Iron (K) Compatibility
Yes
Center Cutting
Yes
Series
TuffCut DM
Tool Construction
Solid
Decimal Equivalent
0.2500 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.