Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm Roughing End Mill, 16.0Mm

  • Mfr # 19262990A

  • Zoro # G1360750


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Shank Type
HB DIN 6535
Finish
ALtima
End Mill Style
Square
Milling Diameter
16 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19262990A
Zoro #
G1360750
UPC #
697604957474
Country of Origin
United States

Dimensions

Milling Diameter
16 mm
Shank Dia.
16 mm
Length of Cut
16 mm
Overall Length
76 mm

Details

Shank Type
HB DIN 6535
Finish
ALtima
End Mill Style
Square
Material
Carbide
Helix Angle
20°
End Mill Application
Slotting; Traditional Roughing
Tool Construction
Solid
Primary Material Application
Cast iron
Number of Flutes
4
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.