Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm Roughing End Mill, 16.0Mm

  • Mfr # 19262991A

  • Zoro # G1355832


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima Coating
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19262991A
Zoro #
G1355832
UPC #
697604957528
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Shank Dia.
16 mm
Cutter Dia.
16 mm
Overall Length
89 mm

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima Coating
End Mill Application
Slotting; Traditional Roughing
Helix Angle
20 Degrees
Shank Type
HB DIN 6535
Cast Iron (K) Compatibility
Yes
Center Cutting
Yes
Series
TuffCut DM
Tool Construction
Solid
Decimal Equivalent
0.6299 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.