
Tuffcut Dm Roughing End Mill, 5/8
Mfr # 19262500A
Zoro # G1338000
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
5/8 in
End Mill Style
Square
Tool Construction
Solid
Helix Angle
20°
Shank Type
Weldon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19262500A
Zoro #
G1338000
UPC #
697604957337
Country of Origin
United States
Dimensions
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Length of Cut
5/8 in
Overall Length
3 in
Details
End Mill Style
Square
Tool Construction
Solid
Helix Angle
20°
Shank Type
Weldon
Primary Material Application
Cast iron
End Mill Application
Slotting; Traditional Roughing
Center Cutting
Yes
Number of Flutes
4
Finish
ALtima
Material
Carbide
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.