Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm Roughing End Mill, 5/8

  • Mfr # 19262501A

  • Zoro # G1357460


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima®
End Mill Application
Slotting; Traditional Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19262501A
Zoro #
G1357460
UPC #
697604957405
Country of Origin
United States

Dimensions

Shank Dia.
0.625 in
Overall Length
3.5 in
Flute Length
1.25 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima®
End Mill Application
Slotting; Traditional Roughing
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon
Helix Angle
20 Degrees
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.625 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.