Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm Roughing End Mill, 8.0Mm

  • Mfr # 19231500A

  • Zoro # G1344127


product price: $62.79
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
ALtima®
End Mill Application
Slotting; Traditional Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19231500A
Zoro #
G1344127
UPC #
697604957443
Country of Origin
United States

Dimensions

Shank Dia.
0.315 in
Overall Length
2.0079 in
Flute Length
0.315 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
ALtima®
End Mill Application
Slotting; Traditional Roughing
Cast Iron (K) Compatibility
Yes
Helix Angle
20 Degrees
Shank Type
HB DIN 6535
Construction
Solid
Center Cutting
Yes
Decimal Equivalent
0.315 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.