Zoro Homepage

Tuffcut Dm Roughing End Mill, 8.0Mm

  • Mfr # 19231501A

  • Zoro # G1354940


product price: $78.15
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Finish
ALtima
Flute Length
0.6299 in
End Grind
Square
Shank Type
HB DIN 6535
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19231501A
Zoro #
G1354940
UPC #
697604957498
Country of Origin
United States

Dimensions

Flute Length
0.6299 in
Length of Cut
16 mm
Shank Dia.
8 mm
Diameter
0.315 in
Overall Length
64 mm
Milling Diameter
8 mm

Details

End Mill Style
Square
Finish
ALtima
End Grind
Square
Shank Type
HB DIN 6535
Helix Angle
20°
Material Application
Cast iron
Primary Material Application
Cast iron
Tool Construction
Solid
Number of Flutes
3
Material
Carbide
Center Cutting
Yes
End Mill Application
Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.