Zoro Homepage

Tuffcut Gp 2 Flute Ball Nose End Mill, .0500

  • Mfr # 15005000

  • Zoro # G1183002


product price: $16.65
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
2
End Mill Cutting Type
Roughing/Finishing
Shank Dia.
0.125 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15005000
Zoro #
G1183002
UPC #
697604150165
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Overall Length
1.5 in
Flute Length
0.15 in

Details

End Mill Material
Carbide
Number of Flutes
2
End Mill Cutting Type
Roughing/Finishing
Helix Angle
30 Degrees
End Mill Style
Ball
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Finish
Uncoated
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.05 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.