Zoro Homepage

Tuffcut Gp 2 Flute Ball Nose End Mill, .0650

  • Mfr # 15006500

  • Zoro # G1182996


product price: $16.19
/ea

Key Features

Length of Cut
0.195 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
End Mill Cutting Type
Roughing/Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15006500
Zoro #
G1182996
UPC #
697604150226
Country of Origin
United States

Dimensions

Length of Cut
0.195 in
Flute Length
0.195 in
Shank Dia.
1/8 in
Milling Diameter
0.065 in
Diameter
0.065 in
Overall Length
1-1/2 in
Corner Radius
0.0325 in
Radius
0.0325 in

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
End Mill Cutting Type
Roughing/Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Center Cutting
Yes
End Mill Style
Ball
Tool Construction
Solid
Type
Solid
Number of Flutes
2
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
End Mill Material
Carbide
End Grind
Ball
Shank Type
Straight
Type of Cut
Roughing/Finishing
Finish
Uncoated
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.