Zoro Homepage

Tuffcut Gp 2 Flute Ball Nose End Mill, 0.70Mm

  • Mfr # 15002750

  • Zoro # G1200916


product price: $23.99
/ea

Key Features

Center Cutting
Yes
End Mill Material
Carbide
Shank Type
Straight
Radius
0.35 mm
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15002750
Zoro #
G1200916
UPC #
697604150448
Country of Origin
United States

Dimensions

Radius
0.35 mm
Milling Diameter
0.70 mm
Length of Cut
2.1 mm
Shank Dia.
3 mm
Overall Length
38 mm

Details

Center Cutting
Yes
End Mill Material
Carbide
Shank Type
Straight
Finish
Uncoated
End Mill Style
Ball
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
2
Tool Construction
Solid
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.