Zoro Homepage

Tuffcut Gp 2 Flute Ball Nose End Mill, 1.4Mm

  • Mfr # 15005510

  • Zoro # G1200907


product price: $19.99
/ea

Key Features

Shank Dia.
3 mm
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Milling Diameter
1.4 mm
Corner Radius
0.0276 in
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15005510
Zoro #
G1200907
UPC #
697604150585
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Milling Diameter
1.4 mm
Corner Radius
0.0276 in
Overall Length
38 mm
Flute Length
0.1654 in
Diameter
0.0551 in
Length of Cut
4.2 mm
Radius
0.7 mm

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Type
Solid
Helix Angle
30°
End Mill Material
Carbide
Shank Type
Straight
Center Cutting
Yes
Finish
Uncoated
Number of Flutes
2
Type of Cut
Roughing/Finishing
End Grind
Ball
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
End Mill Cutting Type
Roughing/Finishing
End Mill Style
Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.