Zoro Homepage

Tuffcut Gp 2 Flute Ball Nose End Mill, 1/8

  • Mfr # 15012500T

  • Zoro # G1175801


product price: $14.85
/ea

Key Features

Milling Diameter
1/8 in
Shank Dia.
1/8 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Style
Ball
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15012500T
Zoro #
G1175801
UPC #
697604550774
Country of Origin
United States

Dimensions

Milling Diameter
1/8 in
Shank Dia.
1/8 in
Corner Radius
0.0625 in
Diameter
0.125 in
Length of Cut
3/8 in
Radius
1/16 in
Overall Length
1-1/2 in
Flute Length
0.375 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Style
Ball
Number of Flutes
2
Type
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
TiN
Center Cutting
Yes
Shank Type
Straight
End Grind
Ball
Type of Cut
Roughing/Finishing
End Mill Material
Carbide
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.