Zoro Homepage

Tuffcut Gp 2 Flute Ball Nose End Mill, 1.9Mm

  • Mfr # 15007480

  • Zoro # G1175731


product price: $14.79
/ea

Key Features

Milling Diameter
1.9 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
5.7 mm
End Mill Cutting Type
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15007480
Zoro #
G1175731
UPC #
697604150684
Country of Origin
United States

Dimensions

Milling Diameter
1.9 mm
Length of Cut
5.7 mm
Shank Dia.
3 mm
Overall Length
38 mm
Radius
0.95 mm

Details

End Mill Material
Carbide
Number of Flutes
2
End Mill Cutting Type
Roughing/Finishing
Helix Angle
30 Degrees
End Mill Style
Ball
Finish
Uncoated
Series
TuffCut GP
Stainless (M) Compatibility
Yes
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Steel (P) Compatibility
Yes
Center Cutting
Yes
Decimal Equivalent
0.0748 in
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.