Zoro Homepage

Tuffcut Gp 2 Flute Ball Nose End Mill, 20.0Mm

  • Mfr # 15078740A

  • Zoro # G1202672


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
20 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
38 mm
End Mill Cutting Type
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15078740A
Zoro #
G1202672
UPC #
697604550576
Country of Origin
United States

Dimensions

Milling Diameter
20 mm
Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
102 mm
Radius
10 mm

Details

End Mill Material
Carbide
Number of Flutes
2
End Mill Cutting Type
Roughing/Finishing
Helix Angle
30 Degrees
Finish
ALtima Coating
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Series
TuffCut GP
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Ball
Hardened (H) Compatibility
Yes
Center Cutting
Yes
Decimal Equivalent
0.7874 in
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.