Zoro Homepage

Tuffcut Gp 2 Flute Ball Nose End Mill, 6.0Mm

  • Mfr # 15023620A

  • Zoro # G1199610


product price: $26.35
/ea

Key Features

Tool Construction
Solid
Type
Solid
Center Cutting
Yes
End Mill Material
Carbide
Milling Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15023620A
Zoro #
G1199610
UPC #
697604550453
Country of Origin
United States

Dimensions

Milling Diameter
6 mm
Length of Cut
20 mm
Corner Radius
0.1181 in
Flute Length
0.7874 in
Shank Dia.
6 mm
Radius
3 mm
Diameter
0.2362 in
Overall Length
64 mm

Details

Tool Construction
Solid
Type
Solid
Center Cutting
Yes
End Mill Material
Carbide
End Mill Style
Ball
Number of Flutes
2
End Mill Cutting Type
Roughing/Finishing
Type of Cut
Roughing/Finishing
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
ALtima
End Grind
Ball
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.