Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 0.20Mm

  • Mfr # 12100780

  • Zoro # G1187561


product price: $35.99
/ea

Key Features

Shank Dia.
3 mm
Finish - Machining
Uncoated
End Mill Material
Carbide
End Grind
Square
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12100780
Zoro #
G1187561
UPC #
697604521026
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Diameter
0.20 mm
Overall Length
38 mm
Flute Length
0.0236 in
Length of Cut
0.6 mm

Details

Finish - Machining
Uncoated
End Mill Material
Carbide
End Grind
Square
Type
Solid
End Mill Style
Square
Number of Flutes
2
Shank Type
Straight
End Mill Cutting Type
Roughing/Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
30°
Application
High Efficiency Milling; Slotting; Traditional Roughing
Center Cutting
Yes
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.