Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 0.70Mm

  • Mfr # 12102750

  • Zoro # G1189488


product price: $17.19
/ea

Key Features

Helix Angle
30°
Shank Dia.
3 mm
End Mill Cutting Type
Roughing/Finishing
End Mill Style
Square
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12102750
Zoro #
G1189488
UPC #
697604521125
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Length of Cut
2.1 mm
Overall Length
38 mm
Diameter
0.70 mm
Flute Length
0.0827 in

Details

Helix Angle
30°
End Mill Cutting Type
Roughing/Finishing
End Mill Style
Square
End Mill Material
Carbide
End Grind
Square
Number of Flutes
2
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Center Cutting
Yes
Application
High Efficiency Milling; Slotting; Traditional Roughing
Finish - Machining
Uncoated
Type
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.