Zoro Homepage

Tuffcut Gp 2 Flute End Mill, .0850

  • Mfr # 12108500

  • Zoro # G1200100


product price: $10.59
/ea

Key Features

Tool Construction
Solid
Diameter
0.085 in
Length of Cut
0.255 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12108500
Zoro #
G1200100
UPC #
697604521446
Country of Origin
United States

Dimensions

Diameter
0.085 in
Length of Cut
0.255 in
Shank Dia.
1/8 in
Flute Length
0.255 in
Overall Length
1-1/2 in

Details

Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Center Cutting
Yes
Finish - Machining
Uncoated
End Mill Material
Carbide
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
2
Shank Type
Straight
Helix Angle
30°
Type
Solid
End Mill Style
Square
End Grind
Square
Application
High Efficiency Milling; Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.