Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 1

  • Mfr # 12110007

  • Zoro # G1199960


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Finish - Machining
Uncoated
Length of Cut
1-1/2 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12110007
Zoro #
G1199960
UPC #
697604524836
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Shank Dia.
1 in
Flute Length
1.5 in
Corner Radius
0.125 in
Diameter
1 in
Overall Length
4 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Finish - Machining
Uncoated
Number of Flutes
2
Type
Solid
End Grind
Corner Radius
End Mill Material
Carbide
Center Cutting
Yes
Helix Angle
30°
Shank Type
Straight
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.