Zoro Homepage

Tuffcut Gp 2 Flute End Mill, 10.0Mm

  • Mfr # 12139373

  • Zoro # G1178988


product price: $41.29
/ea

Key Features

End Mill Style
Corner Radius
Length of Cut
25 mm
End Mill Material
Carbide
Corner Radius
1 mm
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12139373
Zoro #
G1178988
UPC #
697604524461
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Corner Radius
1 mm
Diameter
10 mm
Shank Dia.
10 mm
Overall Length
70 mm

Details

End Mill Style
Corner Radius
End Mill Material
Carbide
Finish - Machining
Uncoated
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Helix Angle
30°
Number of Flutes
2
End Mill Cutting Type
Roughing/Finishing
Center Cutting
Yes
Application
High Efficiency Milling; Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.