Zoro Homepage

Tuffcut Gp 2 Flute End Mill, 1/2

  • Mfr # 12150000T

  • Zoro # G1181788


product price: $51.19
/ea

Key Features

End Mill Style
Square
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Diameter
1/2 in
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12150000T
Zoro #
G1181788
UPC #
697604122674
Country of Origin
United States

Dimensions

Diameter
1/2 in
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in

Details

End Mill Style
Square
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Material
Carbide
Center Cutting
Yes
Tool Construction
Solid
Number of Flutes
2
End Mill Cutting Type
Roughing/Finishing
Finish - Machining
TiN
Shank Type
Straight
Application
High Efficiency Milling; Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.