Zoro Homepage

Tuffcut Gp 2 Flute End Mill, 1/2

  • Mfr # 12150003

  • Zoro # G1175996


product price: $59.99
/ea

Key Features

Finish - Machining
Uncoated
Flute Length
1 in
Diameter
1/2 in
End Mill Material
Carbide
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12150003
Zoro #
G1175996
UPC #
697604524393
Country of Origin
United States

Dimensions

Flute Length
1 in
Diameter
1/2 in
Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/2 in
Corner Radius
0.03 in

Details

Finish - Machining
Uncoated
End Mill Material
Carbide
Center Cutting
Yes
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
2
Helix Angle
30°
Shank Type
Straight
End Grind
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
Tool Construction
Solid
End Mill Style
Corner Radius
Application
High Efficiency Milling; Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.