Zoro Homepage

Tuffcut Gp 2 Flute End Mill, 1/2

  • Mfr # 12150005

  • Zoro # G1179119


product price: $65.79
/ea

Key Features

Finish - Machining
Uncoated
End Mill Material
Carbide
Flute Length
1 in
End Grind
Corner Radius
Corner Radius
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12150005
Zoro #
G1179119
UPC #
697604524430
Country of Origin
United States

Dimensions

Flute Length
1 in
Corner Radius
0.06 in
Overall Length
3 in
Shank Dia.
0.5 in
Diameter
0.5 in

Details

Finish - Machining
Uncoated
End Mill Material
Carbide
End Grind
Corner Radius
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Application
High Efficiency Milling, Slotting, Traditional Roughing
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
2
Shank Type
Straight
Helix Angle
30°
Center Cutting
Yes
Type
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.