Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 12.0Mm

  • Mfr # 12147240

  • Zoro # G1192087


product price: $44.19
/ea

Key Features

End Mill Style
Square
End Mill Material
Carbide
Number of Flutes
2
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12147240
Zoro #
G1192087
UPC #
697604121752
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Diameter
12 mm
Overall Length
76 mm
Shank Dia.
12 mm

Details

End Mill Style
Square
End Mill Material
Carbide
Number of Flutes
2
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Center Cutting
Yes
Helix Angle
30°
End Mill Cutting Type
Roughing/Finishing
Finish - Machining
Uncoated
Application
High Efficiency Milling; Slotting; Traditional Roughing
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.