Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 1.3Mm

  • Mfr # 12105120

  • Zoro # G1192988


product price: $15.29
/ea

Key Features

Number of Flutes
2
Helix Angle
30°
End Mill Style
Square
Flute Length
0.1535 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12105120
Zoro #
G1192988
UPC #
697604521262
Country of Origin
United States

Dimensions

Flute Length
0.1535 in
Shank Dia.
3 mm
Length of Cut
3.9 mm
Diameter
1.3 mm
Overall Length
38 mm

Details

Number of Flutes
2
Helix Angle
30°
End Mill Style
Square
Shank Type
Straight
Center Cutting
Yes
End Mill Material
Carbide
Finish - Machining
Uncoated
Application
High Efficiency Milling; Slotting; Traditional Roughing
End Mill Cutting Type
Roughing/Finishing
Type
Solid
End Grind
Square
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.