Zoro Homepage

Tuffcut Gp 2 Flute End Mill, 16.0Mm

  • Mfr # 12162990

  • Zoro # G1201117


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Tool Construction
Solid
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Length of Cut
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12162990
Zoro #
G1201117
UPC #
697604121806
Country of Origin
United States

Dimensions

Length of Cut
30 mm
Diameter
16 mm
Shank Dia.
16 mm
Overall Length
89 mm

Details

Tool Construction
Solid
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Helix Angle
30°
End Mill Cutting Type
Roughing/Finishing
End Mill Material
Carbide
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Application
High Efficiency Milling; Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.