Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 16.0Mm

  • Mfr # 12162991

  • Zoro # G1201342


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Tool Construction
Solid
Shank Dia.
16 mm
Overall Length
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12162991
Zoro #
G1201342
UPC #
697604524164
Country of Origin
United States

Dimensions

Shank Dia.
16 mm
Overall Length
89 mm
Length of Cut
30 mm
Corner Radius
0.5 mm
Diameter
16 mm
Flute Length
1.1811 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Tool Construction
Solid
Finish - Machining
Uncoated
Type
Solid
End Grind
Corner Radius
End Mill Cutting Type
Roughing/Finishing
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing
Center Cutting
Yes
End Mill Style
Corner Radius
Shank Type
Straight
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.