Zoro Homepage

Tuffcut Gp 2 Flute End Mill, 1/64

  • Mfr # 12101560

  • Zoro # G1175302


product price: $17.79
/ea

Key Features

End Grind
Square
End Mill Material
Carbide
Diameter
0.0156 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12101560
Zoro #
G1175302
UPC #
697604121066
Country of Origin
United States

Dimensions

Diameter
0.0156 in
Shank Dia.
0.125 in
Overall Length
1.5 in
Flute Length
0.0312 in

Details

End Grind
Square
End Mill Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish - Machining
Uncoated
Helix Angle
30°
Number of Flutes
2
Shank Type
Straight
Center Cutting
Yes
Type
Solid
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling, Slotting, Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.