Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 1.7Mm

  • Mfr # 12106690

  • Zoro # G1199017


product price: $11.65
/ea

Key Features

Flute Length
0.2008 in
Type
Solid
Helix Angle
30°
Center Cutting
Yes
End Grind
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12106690
Zoro #
G1199017
UPC #
697604521354
Country of Origin
United States

Dimensions

Flute Length
0.2008 in
Length of Cut
5.1 mm
Diameter
1.7 mm
Shank Dia.
3 mm
Overall Length
38 mm

Details

Type
Solid
Helix Angle
30°
Center Cutting
Yes
End Grind
Square
Number of Flutes
2
End Mill Style
Square
Shank Type
Straight
End Mill Cutting Type
Roughing/Finishing
End Mill Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Application
High Efficiency Milling; Slotting; Traditional Roughing
Finish - Machining
Uncoated
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.