Zoro Homepage

Tuffcut Gp 2 Flute End Mill, 1.8Mm

  • Mfr # 12107090

  • Zoro # G1200091


product price: $10.59
/ea

Key Features

Diameter
1.8 mm
End Mill Material
Carbide
Helix Angle
30°
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12107090
Zoro #
G1200091
UPC #
697604521378
Country of Origin
United States

Dimensions

Diameter
1.8 mm
Flute Length
0.2126 in
Overall Length
38 mm
Length of Cut
5.4 mm
Shank Dia.
3 mm

Details

End Mill Material
Carbide
Helix Angle
30°
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing
Tool Construction
Solid
Number of Flutes
2
End Grind
Square
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
Finish - Machining
Uncoated
Shank Type
Straight
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.